Barrier Post with Belt, 13 ft Length, 38 in Post Height, No Legend, Polished chrome
Mfr # TCLU-1P-MAX-NO-L5X-C
Zoro # G6872205
product price:Â $153.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Standard
Base Material
Steel
Belt Length
13 ft
Post Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TCLU-1P-MAX-NO-L5X-C
Zoro #
G6872205
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Belt Length
13 ft
Post Height
38 in
Belt Width
2 in
Base Diameter
14 in
Maximum Overall Height
38 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
2 yr
Details
Item
Barrier Post with Belt
Base Type
Standard
Base Material
Steel
Post Material
Polycarbonate
Belt Color
Blue
ADA Compliance
Yes
Finish
Polished chrome
Number of Belts
1
Post Finish
Polished Chrome
Base Finish
Polished Chrome
Post Color
Clear
Legend
No Legend
Belt Pattern
No Pattern
Resistance Properties
Wear Resistant
Indoor/Outdoor Usage
Indoor
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Blue, Belt Pattern No Pattern, Post Color Clear, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Polycarbonate, Post Finish Polished Chrome, Base Type Standard, Base Diameter 14 in, Base Material Steel, Base Finish Polished Chrome, ADA Compliance Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.