Barrier Post with Belt, 7 1/2 ft Length, 36 1/2 in Post Height, Cleaning in Progress

  • Mfr # 889F-3P-3P-STD-NO-YCX-C

  • Zoro # G7172733


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Flange
Base Material
Stainless Steel
Belt Length
7 1/2 ft
Post Material
Metal Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
889F-3P-3P-STD-NO-YCX-C
Zoro #
G7172733
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 1/2 in
Belt Length
7 1/2 ft
Post Height
36 1/2 in
Belt Width
2 in
Base Diameter
5 in
Maximum Overall Height
36 1/2 in
Manufacturer Warranty Length
2 yr
Height Adjustability
Fixed Height

Details

Item
Barrier Post with Belt
Base Type
Flange
Base Material
Stainless Steel
Post Material
Metal Alloy
Belt Color
Yellow With Black Text
Belt Message
Cleaning in progress
Post Finish
Polished Stainless Steel
ADA Compliance
No
Number of Belts
1
Finish
Polished Stainless Steel
Base Finish
Polished Stainless Steel
Legend
Cleaning in Progress
Cassette Configuration
Detachable
Resistance Properties
Weather Resistant
Legend Color
Black
Base Configuration
Attached
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 36 1/2 in, Legend Cleaning in Progress, Legend Color Black, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Polished Stainless Steel, Base Type Flange, Base Configuration Attached, Base Diameter 5 in, Base Material Stainless Steel, Base Finish Polished Stainless Steel, ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.