Barrier Post with Belt, 7 1/2 ft Length, 36 1/2 in Post Height, Cleaning in Progress, Satin Chrome

  • Mfr # 889F-1S-1S-STD-NO-YCX-C

  • Zoro # G6555604


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Flange
Base Material
Steel
Belt Length
7 1/2 ft
Post Material
Metal Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
889F-1S-1S-STD-NO-YCX-C
Zoro #
G6555604
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 1/2 in
Belt Length
7 1/2 ft
Post Height
36 1/2 in
Belt Width
2 in
Base Diameter
5 in
Maximum Overall Height
36 1/2 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
2 yr

Details

Item
Barrier Post with Belt
Base Type
Flange
Base Material
Steel
Post Material
Metal Alloy
Belt Color
Yellow
Belt Message
Cleaning in progress
ADA Compliance
No
Number of Belts
1
Post Finish
Satin Chrome
Finish
Satin Chrome
Base Finish
Satin Chrome
Legend
Cleaning in Progress
Resistance Properties
Weather Resistant
Legend Color
Black
Base Configuration
Attached
Cassette Configuration
Detachable
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 36 1/2 in, Legend Cleaning in Progress, Legend Color Black, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Satin Chrome, Base Type Flange, Base Configuration Attached, Base Diameter 5 in, Base Material Steel, Base Finish Satin Chrome, ADA Compliance No, Resistance Properties Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.