Barrier Post with Belt, 7 1/2 ft Length, 38 in Post Height, Caution Do Not Enter
Mfr # 889U-3P-3P-STD-NO-YAX-C
Zoro # G6725835
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Standard
Base Material
Cast Iron
Belt Length
7 1/2 ft
Post Material
Metal Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
889U-3P-3P-STD-NO-YAX-C
Zoro #
G6725835
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 1/2 in
Belt Length
7 1/2 ft
Post Height
38 in
Belt Width
2 in
Base Diameter
14 in
Manufacturer Warranty Length
2 yr
Height Adjustability
Fixed Height
Maximum Overall Height
38 in
Details
Item
Barrier Post with Belt
Base Type
Standard
Base Material
Cast Iron
Post Material
Metal Alloy
Belt Color
Yellow With Black Text
Belt Message
Caution - Do Not Enter
Base Finish
Polished Stainless Steel
Finish
Polished Stainless Steel
Number of Belts
1
ADA Compliance
Yes
Post Finish
Polished Stainless Steel
Legend
Caution Do Not Enter
Legend Color
Black
Resistance Properties
Weather Resistant
Cassette Configuration
Detachable
Indoor/Outdoor Usage
Indoor
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend Caution Do Not Enter, Legend Color Black, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Polished Stainless Steel, Base Type Standard, Base Diameter 14 in, Base Material Cast Iron, Base Finish Polished Stainless Steel, ADA Compliance Yes, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.