Barrier Post with Belt, 7 1/2 ft Length, 38 in Post Height, No Legend

  • Mfr # 875-33-STD-NO-G6X-C

  • Zoro # G6043003


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Basic
Base Material
Cast Iron
Belt Length
7 1/2 ft
Post Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
875-33-STD-NO-G6X-C
Zoro #
G6043003
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 1/2 in
Belt Length
7 1/2 ft
Post Height
38 in
Belt Width
2 in
Base Diameter
14 in
Manufacturer Warranty Length
2 yr
Maximum Overall Height
37 1/2 in
Height Adjustability
Fixed Height

Details

Item
Barrier Post with Belt
Base Type
Basic
Base Material
Cast Iron
Post Material
Plastic
Belt Color
Green
Belt Message
None
Number of Belts
1
ADA Compliance
Yes
Post Finish
Black
Base Finish
Black ABS No Scuff Cover
Base Color
Black
Post Color
Black
Legend
No Legend
Belt Pattern
No Pattern
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 37 1/2 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Green, Belt Pattern No Pattern, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Black, Base Type Basic, Base Diameter 14 in, Base Material Cast Iron, Base Finish Black ABS No Scuff Cover, Base Color Black, ADA Compliance Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.