Shop TENSABARRIER
See all product information
Create Account
Barrier Post with Belt, 7 1/2 ft Length, 38 in Post Height, No Legend, Black
- Mfr # TCLB-33-STD-NO-D4X-C
- Zoro # G6994416
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Basic
Base Material
Steel
Belt Length
7 1/2 ft
Post Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCLB-33-STD-NO-D4X-C
- Zoro #
- G6994416
- UPC #
- -
- Country of Origin
- United States
- Item
- Barrier Post with Belt
- Base Type
- Basic
- Base Material
- Steel
- Post Material
- Polycarbonate
- Belt Color
- Black/Yellow
- Base Finish
- Black No Scuff
- Post Finish
- Clear
- Finish
- Black
- Number of Belts
- 1
- ADA Compliance
- Yes
- Base Color
- Black
- Legend
- No Legend
- Post Color
- Black
- Belt Pattern
- Chevron
- Indoor/Outdoor Usage
- Indoor
- Product Type
- Stanchion
Dimensions
- Post Diameter
- 2 1/2 in
- Belt Length
- 7 1/2 ft
- Post Height
- 38 in
- Belt Width
- 2 in
- Base Diameter
- 14 in
- Height Adjustability
- Fixed Height
- Maximum Overall Height
- 38 in
- Manufacturer Warranty Length
- 2 yr
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Chevron, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Polycarbonate, Post Finish Clear, Base Type Basic, Base Diameter 14 in, Base Material Steel, Base Finish Black No Scuff, Base Color Black, ADA Compliance Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.