Barrier Post with Belt, Black, 13 ft Length, 36 1/2 in Post Height, No Legend

  • Mfr # 889F-33-33-MAX-NO-G6X-C

  • Zoro # G6771922


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Flange
Base Material
Steel
Belt Length
13 ft
Post Material
Metal Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
889F-33-33-MAX-NO-G6X-C
Zoro #
G6771922
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 1/2 in
Belt Length
13 ft
Post Height
36 1/2 in
Belt Width
2 in
Base Diameter
5 in
Manufacturer Warranty Length
2 yr
Maximum Overall Height
36 1/2 in
Height Adjustability
Fixed Height

Details

Item
Barrier Post with Belt
Base Type
Flange
Base Material
Steel
Post Material
Metal Alloy
Belt Color
Green
Color
Black
ADA Compliance
No
Base Finish
Black
Number of Belts
1
Post Finish
Black
Base Color
Black
Legend
No Legend
Post Color
Black
Resistance Properties
Weather Resistant
Base Configuration
Attached
Cassette Configuration
Detachable
Belt Pattern
No Pattern
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 36 1/2 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Green, Belt Pattern No Pattern, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Black, Base Type Flange, Base Configuration Attached, Base Diameter 5 in, Base Material Steel, Base Finish Black, Base Color Black, ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.