Barrier Post with Belt, Black, 13 ft Length, 38 in Post Height, Caution Do Not Enter, Basics
Mfr # 890B-33-28-28-MAX-NO-YAX-C
Zoro # G0491045
product price:Â $183.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 in
Base Type
Basic
Base Material
Cast Iron
Belt Length
13 ft
Post Material
Metal Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
890B-33-28-28-MAX-NO-YAX-C
Zoro #
G0491045
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 in
Belt Length
13 ft
Post Height
38 in
Belt Width
2 in
Base Diameter
14 in
Maximum Overall Height
38 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
2 yr
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend Caution Do Not Enter, Legend Color Black, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Yellow, Post Color Green, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Metal Alloy, Post Finish Powder Coated, Base Type Basic, Base Diameter 14 in, Base Material Cast Iron, Base Color Black, ADA Compliance Yes, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.