Barrier Post with Belt, Black, 13 ft Length, 38 in Post Height, No Legend
Mfr # 886-32-MAX-NO-G6X-C
Zoro # G0385010
product price:Â $141.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Basic
Base Material
Rubber
Belt Length
13 ft
Post Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
886-32-MAX-NO-G6X-C
Zoro #
G0385010
UPC #
-
Country of Origin
United Kingdom
Dimensions
Post Diameter
2 1/2 in
Belt Length
13 ft
Post Height
38 in
Belt Width
2 in
Base Diameter
19 in
Maximum Overall Height
38 in
Manufacturer Warranty Length
2 yr
Height Adjustability
Fixed Height
Details
Item
Barrier Post with Belt
Base Type
Basic
Base Material
Rubber
Post Material
Plastic
Belt Color
Green
Color
Black
Belt Message
None
ADA Compliance
No
Number of Belts
1
Post Finish
Powder Coated
Legend
No Legend
Post Color
White
Resistance Properties
Weather Resistant
Base Configuration
Detachable
Belt Pattern
No Pattern
Indoor/Outdoor Usage
Indoor/Outdoor
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Green, Belt Pattern No Pattern, Post Color White, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Powder Coated, Base Type Basic, Base Configuration Detachable, Base Diameter 19 in, Base Material Rubber, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.