Barrier Post with Belt, Black, 13 ft Length, 38 in Post Height, No Legend, Basics
- Mfr # 890B-33-35-35-MAX-NO-R5X-C
- Zoro # G0491535
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 in
Base Type
Basic
Base Material
Cast Iron
Belt Length
13 ft
Post Material
Metal Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 890B-33-35-35-MAX-NO-R5X-C
- Zoro #
- G0491535
- UPC #
- -
- Country of Origin
- China
- Item
- Barrier Post with Belt
- Base Type
- Basic
- Base Material
- Cast Iron
- Post Material
- Metal Alloy
- Belt Color
- Red
- Color
- Black
- Belt Message
- Blue,Danger Keep
- Post Finish
- Powder Coated
- ADA Compliance
- Yes
- Finish
- Basics
- Number of Belts
- 1
- Post Color
- Yellow
- Legend
- No Legend
- Base Color
- Black
- Resistance Properties
- Weather Resistant
- Cassette Configuration
- Detachable
- Belt Pattern
- No Pattern
- Indoor/Outdoor Usage
- Indoor
- Product Type
- Stanchion
Dimensions
- Post Diameter
- 2 in
- Belt Length
- 13 ft
- Post Height
- 38 in
- Belt Width
- 2 in
- Base Diameter
- 14 in
- Manufacturer Warranty Length
- 2 yr
- Height Adjustability
- Fixed Height
- Maximum Overall Height
- 38 in
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Red, Belt Pattern No Pattern, Post Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Metal Alloy, Post Finish Powder Coated, Base Type Basic, Base Diameter 14 in, Base Material Cast Iron, Base Color Black, ADA Compliance Yes, Resistance Properties Weather Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.