Barrier Post with Belt, Black, 13 ft Length, 38 in Post Height, Out of Service, Basics

  • Mfr # 890B-33-32-32-MAX-NO-YEX-C

  • Zoro # G0491051


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 in
Base Type
Basic
Base Material
Cast Iron
Belt Length
13 ft
Post Material
Metal Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
890B-33-32-32-MAX-NO-YEX-C
Zoro #
G0491051
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 in
Belt Length
13 ft
Post Height
38 in
Belt Width
2 in
Base Diameter
14 in
Maximum Overall Height
38 in
Manufacturer Warranty Length
2 yr
Height Adjustability
Fixed Height

Details

Item
Barrier Post with Belt
Base Type
Basic
Base Material
Cast Iron
Post Material
Metal Alloy
Belt Color
Yellow With Black Text
Color
Black
Belt Message
Out of service
Post Finish
Powder Coated
Finish
Basics
Number of Belts
1
ADA Compliance
Yes
Base Color
Black
Post Color
White
Legend
Out of Service
Resistance Properties
Weather Resistant
Cassette Configuration
Detachable
Legend Color
Black
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 38 in, Legend Out of Service, Legend Color Black, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Yellow, Post Color White, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Metal Alloy, Post Finish Powder Coated, Base Type Basic, Base Diameter 14 in, Base Material Cast Iron, Base Color Black, ADA Compliance Yes, Resistance Properties Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.