Zoro Homepage

Barrier Post with Belt, Black, 13 ft Length, 4" Post Height, Unfinished

  • Mfr # CASSETTE-MAX-NO-Y5X-C

  • Zoro # G8505948


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2-1/2 in
Base Type
Basic
Base Material
ABS Plastic
Belt Length
13 ft
Post Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CASSETTE-MAX-NO-Y5X-C
Zoro #
G8505948
UPC #
-
Country of Origin
United Kingdom

Dimensions

Post Diameter
2-1/2 in
Belt Length
13 ft
Post Height
4"
Belt Width
2"

Details

Item
Barrier Post with Belt
Base Type
Basic
Base Material
ABS Plastic
Post Material
Plastic
Belt Color
Black
Color
Black
Belt Message
None
Finish
Unfinished
Number of Belts
1
Post Finish
Black
Base Finish
Unfinished
ADA Compliance
No
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Belt Color Black, Belt Length 13 ft, Belt Width 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.