Shop TENSABARRIER
See all product information
Create Account
Barrier Post with Belt, Black, 13 ft Length, 43 in Post Height, No Legend, Unfinished
- Mfr # 884-33-MAX-R7X-C
- Zoro # G1220270
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Stake
Base Material
Metal Alloy
Belt Length
13 ft
Post Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 884-33-MAX-R7X-C
- Zoro #
- G1220270
- UPC #
- -
- Country of Origin
- United States
- Item
- Barrier Post with Belt
- Base Type
- Stake
- Base Material
- Metal Alloy
- Post Material
- Plastic
- Belt Color
- Maroon
- Color
- Black
- Belt Message
- None
- Base Finish
- Unfinished
- Post Finish
- Black
- ADA Compliance
- No
- Finish
- Unfinished
- Number of Belts
- 1
- Post Color
- Black
- Legend
- No Legend
- Belt Pattern
- No Pattern
- Indoor/Outdoor Usage
- Outdoor
- Product Type
- Post
Dimensions
- Post Diameter
- 2 1/2 in
- Belt Length
- 13 ft
- Post Height
- 43 in
- Belt Width
- 2 in
- Maximum Overall Height
- 36 in
- Manufacturer Warranty Length
- 2 yr
- Height Adjustability
- Fixed Height
Description
Barrier Post with Belt, Maximum Overall Height 36 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Maroon, Belt Pattern No Pattern, Post Color Black, Product Type Post, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Black, Base Type Stake, Base Material Metal Alloy, Base Finish Unfinished, ADA Compliance No, Height Adjustability Fixed Height, Indoor/Outdoor Usage Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.