Barrier Post with Belt, Black, 7 1/2 ft Length, 36 1/2 in Post Height, No Legend

  • Mfr # 889F-33-33-STD-NO-L5X-C

  • Zoro # G7241026


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Flange
Base Material
Steel
Belt Length
7 1/2 ft
Post Material
Metal Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
889F-33-33-STD-NO-L5X-C
Zoro #
G7241026
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 1/2 in
Belt Length
7 1/2 ft
Post Height
36 1/2 in
Belt Width
2 in
Base Diameter
5 in
Maximum Overall Height
36 1/2 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
2 yr

Details

Item
Barrier Post with Belt
Base Type
Flange
Base Material
Steel
Post Material
Metal Alloy
Belt Color
Blue
Color
Black
Post Finish
Black
Number of Belts
1
ADA Compliance
No
Base Finish
Black
Post Color
Black
Base Color
Black
Legend
No Legend
Resistance Properties
Weather Resistant
Belt Pattern
No Pattern
Base Configuration
Attached
Cassette Configuration
Detachable
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 36 1/2 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Blue, Belt Pattern No Pattern, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Black, Base Type Flange, Base Configuration Attached, Base Diameter 5 in, Base Material Steel, Base Finish Black, Base Color Black, ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.