Barrier Post with Belt, Black, 7 1/2 ft Length, 4" Post Height, No Legend, Unfinished
Mfr # CASSETTE-STD-NO-Y5X-C
Zoro # G8505957
product price: $71.39
/eaKey Features
Post Diameter
2-1/2 in
Base Type
Basic
Base Material
ABS Plastic
Belt Length
7 1/2 ft
Post Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CASSETTE-STD-NO-Y5X-C
Zoro #
G8505957
UPC #
-
Country of Origin
United Kingdom
Dimensions
Post Diameter
2-1/2 in
Belt Length
7 1/2 ft
Post Height
4"
Belt Width
2"
Overall Height
4 in
Details
Item
Barrier Post with Belt
Base Type
Basic
Base Material
ABS Plastic
Post Material
Plastic
Belt Color
Yellow
Color
Black
Belt Message
None
Post Finish
Black
Finish
Unfinished
Number of Belts
1
Base Finish
Unfinished
ADA Compliance
No
Includes
Receiver and Tape End Piece
Legend
No Legend
Belt Pattern
No Pattern
Indoor/Outdoor Usage
Indoor
Description
Barrier Post with Belt, Includes Receiver and Tape End Piece, Overall Height 4 in, Belt Color Yellow, Belt Length 7 1/2 ft, Legend No Legend, Legend Color Not Applicable, Belt Width 2 In., Belt Pattern No Pattern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.