Barrier Post with Belt, Black, 7 1/2 ft Length, 4" Post Height, No Legend, Unfinished
Mfr # CASSETTE-STD-S2X-C
Zoro # G8506088
product price: $74.55
/eaKey Features
Post Diameter
2-1/2 in
Base Type
Basic
Base Material
ABS Plastic
Belt Length
7 1/2 ft
Post Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CASSETTE-STD-S2X-C
Zoro #
G8506088
UPC #
-
Country of Origin
United Kingdom
Dimensions
Post Diameter
2-1/2 in
Belt Length
7 1/2 ft
Post Height
4"
Belt Width
2"
Overall Height
4 in
Details
Item
Barrier Post with Belt
Base Type
Basic
Base Material
ABS Plastic
Post Material
Plastic
Belt Color
Black/Red
Color
Black
Belt Message
None
Number of Belts
1
Finish
Unfinished
Post Finish
Black
Base Finish
Unfinished
Includes
Receiver and Tape End Piece
ADA Compliance
No
Legend
No Legend
Belt Pattern
Horizontal Stripe
Indoor/Outdoor Usage
Indoor
Description
Barrier Post with Belt, Includes Receiver and Tape End Piece, Overall Height 4 in, Belt Color Black/Red, Belt Length 7 1/2 ft, Legend No Legend, Legend Color Not Applicable, Belt Width 2 In., Belt Pattern Horizontal Stripe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.