Barrier Post with Belt, Black, 7 1/2 ft Length, 4" Post Height, Unfinished
Mfr # CASSETTE-STD-NO-RHX-C
Zoro # G8506377
product price: $75.15
/ea
Free Shipping & Returns
Key Features
Post Diameter
2-1/2 in
Base Type
Basic
Base Material
ABS Plastic
Belt Length
7 1/2 ft
Post Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CASSETTE-STD-NO-RHX-C
Zoro #
G8506377
UPC #
-
Country of Origin
United Kingdom
Dimensions
Post Diameter
2-1/2 in
Belt Length
7 1/2 ft
Post Height
4"
Belt Width
2"
Details
Item
Barrier Post with Belt
Base Type
Basic
Base Material
ABS Plastic
Post Material
Plastic
Belt Color
Black
Color
Black
Belt Message
Danger - Keep Out
Base Finish
Unfinished
Post Finish
Black
Number of Belts
1
Finish
Unfinished
ADA Compliance
No
Indoor/Outdoor Usage
Indoor
Description
Barrier Post with Belt, Belt Color Black, Belt Length 7 1/2 ft, Belt Width 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.