Barrier Post with Belt, Black, 7 1/2 ft Length, 4" Post Height, Unfinished
Mfr # CASSETTE-STD-NO-YCX-C
Zoro # G8506027
product price: $75.15
/ea
Free Shipping & Returns
Key Features
Post Diameter
2-1/2 in
Base Type
Basic
Base Material
ABS Plastic
Belt Length
7 1/2 ft
Post Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CASSETTE-STD-NO-YCX-C
Zoro #
G8506027
UPC #
-
Country of Origin
United Kingdom
Dimensions
Post Diameter
2-1/2 in
Belt Length
7 1/2 ft
Post Height
4"
Belt Width
2"
Details
Item
Barrier Post with Belt
Base Type
Basic
Base Material
ABS Plastic
Post Material
Plastic
Belt Color
Black
Color
Black
Belt Message
Cleaning in Progress
Finish
Unfinished
Post Finish
Black
Base Finish
Unfinished
Number of Belts
1
ADA Compliance
No
Indoor/Outdoor Usage
Indoor
Description
Barrier Post with Belt, Belt Color Black, Belt Length 7 1/2 ft, Belt Width 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.