Barrier Post with Belt, Black Wrinkle, 7 1/2 ft Length, 36 1/2 in Post Height, No Legend

  • Mfr # 889F-89-89-STD-NO-Y5X-C

  • Zoro # G6616303


product price:  $141.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Flange
Base Material
Steel
Belt Length
7 1/2 ft
Post Material
Metal Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
889F-89-89-STD-NO-Y5X-C
Zoro #
G6616303
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 1/2 in
Belt Length
7 1/2 ft
Post Height
36 1/2 in
Belt Width
2 in
Base Diameter
5 in
Height Adjustability
Fixed Height
Maximum Overall Height
36 1/2 in
Manufacturer Warranty Length
2 yr

Details

Item
Barrier Post with Belt
Base Type
Flange
Base Material
Steel
Post Material
Metal Alloy
Belt Color
Yellow
Color
Black Wrinkle
Belt Message
None
Number of Belts
1
Base Finish
Powder Coated
Post Finish
Powder Coated
ADA Compliance
No
Post Color
Black
Base Color
Black
Legend
No Legend
Cassette Configuration
Detachable
Belt Pattern
No Pattern
Base Configuration
Attached
Resistance Properties
Weather Resistant
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 36 1/2 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Powder Coated, Base Type Flange, Base Configuration Attached, Base Diameter 5 in, Base Material Steel, Base Finish Powder Coated, Base Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products