Barrier Post with Belt, Blue, 13 ft Length, 38 in Post Height, No Legend

  • Mfr # 889B-33-23-MAX-NO-D4X-C

  • Zoro # G7114861


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Basic
Base Material
Cast Iron
Belt Length
13 ft
Post Material
Metal Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
889B-33-23-MAX-NO-D4X-C
Zoro #
G7114861
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 1/2 in
Belt Length
13 ft
Post Height
38 in
Belt Width
2 in
Base Diameter
14 in
Manufacturer Warranty Length
2 yr
Height Adjustability
Fixed Height
Maximum Overall Height
38 in

Details

Item
Barrier Post with Belt
Base Type
Basic
Base Material
Cast Iron
Post Material
Metal Alloy
Belt Color
Black and Yellow Diagonal Stripe
Color
Blue
Belt Message
None
ADA Compliance
Yes
Number of Belts
1
Base Finish
Black ABS No Scuff Cover
Post Finish
Powder Coated
Post Color
Blue
Base Color
Black
Legend
No Legend
Resistance Properties
Weather Resistant
Cassette Configuration
Detachable
Belt Pattern
Chevron
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Chevron, Post Color Blue, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Powder Coated, Base Type Basic, Base Diameter 14 in, Base Material Cast Iron, Base Finish Black ABS No Scuff Cover, Base Color Black, ADA Compliance Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.