Barrier Post with Belt, Blue, 7 1/2 ft Length, 38 in Post Height, No Legend, Black Wrinkle

  • Mfr # RB1-89-89-STD-NO-L5X-C

  • Zoro # G6473476


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Wheeled
Base Material
Steel
Belt Length
7 1/2 ft
Post Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB1-89-89-STD-NO-L5X-C
Zoro #
G6473476
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 1/2 in
Belt Length
7 1/2 ft
Post Height
38 in
Belt Width
2 in
Base Diameter
13 1/2 in
Height Adjustability
Fixed Height
Maximum Overall Height
38 in
Manufacturer Warranty Length
2 yr

Details

Item
Barrier Post with Belt
Base Type
Wheeled
Base Material
Steel
Post Material
Steel
Belt Color
Blue
Color
Blue
Post Finish
Powder Coated
Base Finish
Powder Coated
Finish
Black Wrinkle
Number of Belts
1
ADA Compliance
No
Base Color
Black
Legend
No Legend
Post Color
Black
Resistance Properties
Wear Resistant
Belt Pattern
No Pattern
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Blue, Belt Pattern No Pattern, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Steel, Post Finish Powder Coated, Base Type Wheeled, Base Diameter 13 1/2 in, Base Material Steel, Base Finish Powder Coated, Base Color Black, ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.