Barrier Post with Belt, Hammertone Gray, 13 ft Length, 36 1/2 in Post Height, No Legend
- Mfr # 889F-73-73-MAX-NO-L5X-C
- Zoro # G6604315
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Flange
Base Material
Steel
Belt Length
13 ft
Post Material
Metal Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 889F-73-73-MAX-NO-L5X-C
- Zoro #
- G6604315
- UPC #
- -
- Country of Origin
- China
- Item
- Barrier Post with Belt
- Base Type
- Flange
- Base Material
- Steel
- Post Material
- Metal Alloy
- Belt Color
- Blue
- Color
- Hammertone Gray
- Belt Message
- None
- Base Finish
- Powder Coated
- Number of Belts
- 1
- Post Finish
- Powder Coated
- ADA Compliance
- No
- Post Color
- Gray
- Legend
- No Legend
- Base Color
- Gray
- Cassette Configuration
- Detachable
- Base Configuration
- Attached
- Belt Pattern
- No Pattern
- Resistance Properties
- Weather Resistant
- Indoor/Outdoor Usage
- Indoor
- Product Type
- Stanchion
Dimensions
- Post Diameter
- 2 1/2 in
- Belt Length
- 13 ft
- Post Height
- 36 1/2 in
- Belt Width
- 2 in
- Base Diameter
- 5 in
- Maximum Overall Height
- 36 1/2 in
- Manufacturer Warranty Length
- 2 yr
- Height Adjustability
- Fixed Height
Description
Barrier Post with Belt, Maximum Overall Height 36 1/2 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Blue, Belt Pattern No Pattern, Post Color Gray, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Powder Coated, Base Type Flange, Base Configuration Attached, Base Diameter 5 in, Base Material Steel, Base Finish Powder Coated, Base Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.