Barrier Post with Belt, 7 1/2 ft Length, 38 in Post Height, Caution Do Not Enter, Black

  • Mfr # 886T2-21-STD-NO-RGX-C

  • Zoro # G7241437


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Hexagonal
Base Material
Rubber
Belt Length
7 1/2 ft
Post Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
886T2-21-STD-NO-RGX-C
Zoro #
G7241437
UPC #
-
Country of Origin
United Kingdom

Dimensions

Post Diameter
2 1/2 in
Belt Length
7 1/2 ft
Post Height
38 in
Belt Width
2 in
Base Diameter
19 in
Maximum Overall Height
38 in
Manufacturer Warranty Length
2 yr
Height Adjustability
Fixed Height

Details

Item
Barrier Post with Belt
Base Type
Hexagonal
Base Material
Rubber
Post Material
Plastic
Belt Color
Red with White Text
Belt Message
Caution - Do Not Enter
Finish
Black
Post Finish
Powder Coated
Base Finish
Black
Number of Belts
2
ADA Compliance
Yes
Legend
Caution Do Not Enter
Base Color
Black
Post Color
Red
Base Configuration
Detachable
Legend Color
White
Resistance Properties
Weather Resistant
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Barrier Post with Belt, Maximum Overall Height 38 in, Legend Caution Do Not Enter, Legend Color White, Number of Belts 2, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Red, Post Color Red, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Powder Coated, Base Type Hexagonal, Base Configuration Detachable, Base Diameter 19 in, Base Material Rubber, Base Finish Black, Base Color Black, ADA Compliance Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.