Barrier Post with Belt, Polished Brass, 13 ft Length, 38 in Post Height, No Legend, Universal

  • Mfr # 890U-2P-2P-2P-MAX-NO-D4X-C

  • Zoro # G0491097


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 in
Base Type
Standard
Base Material
Cast Iron
Belt Length
13 ft
Post Material
Metal Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
890U-2P-2P-2P-MAX-NO-D4X-C
Zoro #
G0491097
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 in
Belt Length
13 ft
Post Height
38 in
Belt Width
2 in
Base Diameter
14 in
Height Adjustability
Fixed Height
Maximum Overall Height
38 in
Manufacturer Warranty Length
2 yr

Details

Item
Barrier Post with Belt
Base Type
Standard
Base Material
Cast Iron
Post Material
Metal Alloy
Belt Color
Black/Yellow
Color
Polished Brass
Finish
Universal
ADA Compliance
Yes
Number of Belts
1
Post Finish
Polished Brass
Base Finish
Polished Brass
Legend
No Legend
Resistance Properties
Weather Resistant
Cassette Configuration
Detachable
Belt Pattern
Chevron
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Black/Yellow, Belt Pattern Chevron, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Metal Alloy, Post Finish Polished Brass, Base Type Standard, Base Diameter 14 in, Base Material Cast Iron, Base Finish Polished Brass, ADA Compliance Yes, Resistance Properties Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products