Barrier Post with Belt, Polished Chrome, 13 ft Length, 38 in Post Height, No Legend, Universal
Mfr # 890U-1P-1P-1P-MAX-NO-B9X-C
Zoro # G0491106
product price:Â $214.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 in
Base Type
Standard
Base Material
Cast Iron
Belt Length
13 ft
Post Material
Metal Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
890U-1P-1P-1P-MAX-NO-B9X-C
Zoro #
G0491106
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 in
Belt Length
13 ft
Post Height
38 in
Belt Width
2 in
Base Diameter
14 in
Manufacturer Warranty Length
2 yr
Maximum Overall Height
38 in
Height Adjustability
Fixed Height
Details
Item
Barrier Post with Belt
Base Type
Standard
Base Material
Cast Iron
Post Material
Metal Alloy
Belt Color
Black
Color
Polished Chrome
ADA Compliance
Yes
Number of Belts
1
Post Finish
Polished Chrome
Finish
Universal
Base Finish
Polished Chrome
Legend
No Legend
Cassette Configuration
Detachable
Belt Pattern
No Pattern
Resistance Properties
Weather Resistant
Indoor/Outdoor Usage
Indoor
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Black, Belt Pattern No Pattern, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Metal Alloy, Post Finish Polished Chrome, Base Type Standard, Base Diameter 14 in, Base Material Cast Iron, Base Finish Polished Chrome, ADA Compliance Yes, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.