Shop TENSABARRIER
See all product information
Create Account
Barrier Post with Belt, Polished Stainless Steel, 13 ft Length, 38 in Post Height, No Legend
- Mfr # 890U-3P-3P-3P-MAX-NO-L5X-C
- Zoro # G0491620
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 in
Base Type
Standard
Base Material
Cast Iron
Belt Length
13 ft
Post Material
Metal Alloy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 890U-3P-3P-3P-MAX-NO-L5X-C
- Zoro #
- G0491620
- UPC #
- -
- Country of Origin
- China
Dimensions
- Post Diameter
- 2 in
- Belt Length
- 13 ft
- Post Height
- 38 in
- Belt Width
- 2 in
- Base Diameter
- 14 in
- Height Adjustability
- Fixed Height
- Maximum Overall Height
- 38 in
- Manufacturer Warranty Length
- 2 yr
Description
Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Blue, Belt Pattern No Pattern, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 in, Post Material Metal Alloy, Post Finish Polished Stainless Steel, Base Type Standard, Base Diameter 14 in, Base Material Cast Iron, Base Finish Polished Stainless Steel, ADA Compliance Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.