Barrier Post with Belt, Red, 15 ft Length, 5-1/2" Post Height, Authorized Access Only, Unfinished
Mfr # 897-15-C-21-NO-RAX-C
Zoro # G8506359
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
Item no
Base Type
Basic
Base Material
ABS Plastic
Belt Length
15 ft
Post Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
897-15-C-21-NO-RAX-C
Zoro #
G8506359
UPC #
-
Country of Origin
United Kingdom
Dimensions
Post Diameter
Item no
Belt Length
15 ft
Post Height
5-1/2"
Belt Width
2"
Details
Item
Barrier Post with Belt
Base Type
Basic
Base Material
ABS Plastic
Post Material
Plastic
Belt Color
Red
Color
Red
Belt Message
Authorized Access Only
Post Finish
Red
Base Finish
Unfinished
Number of Belts
1
Finish
Unfinished
Legend
Authorized Access Only
Frame Color
Red
Legend Color
White
Frame Finish
Unfinished
Indoor/Outdoor Usage
Indoor
Description
Barrier Post with Belt, Belt Length 15 ft, Belt Width 2 In., Belt Color Red, Legend Authorized Access Only, Legend Color White, Frame Color Red, Number of Belts 1, Frame Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.