Barrier Post with Belt, Red, 7 1/2 ft Length, 38 in Post Height, Caution Do Not Enter

  • Mfr # 885-21-STD-NO-RGX-C

  • Zoro # G4680505


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Fillable
Base Material
Plastic
Belt Length
7 1/2 ft
Post Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
885-21-STD-NO-RGX-C
Zoro #
G4680505
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
7 1/2 ft
Post Height
38 in
Belt Width
2 in
Base Diameter
15 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
2 yr
Maximum Overall Height
38 in

Details

Item
Barrier Post with Belt
Base Type
Fillable
Base Material
Plastic
Post Material
Plastic
Belt Color
Red
Color
Red
Belt Message
Caution - Do Not Enter
Number of Belts
1
Base Finish
Gray
Post Finish
Powder Coated
ADA Compliance
No
Legend
Caution Do Not Enter
Post Color
Red
Base Color
Gray
Legend Color
White
Resistance Properties
Weather Resistant
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Barrier Post with Belt, Maximum Overall Height 38 in, Legend Caution Do Not Enter, Legend Color White, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Red, Post Color Red, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Powder Coated, Base Type Fillable, Base Diameter 15 in, Base Material Plastic, Base Finish Gray, Base Color Gray, ADA Compliance No, Resistance Properties Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.