Barrier Post with Belt, Red, 7 1/2 ft Length, 43 in Post Height, No Legend, Unfinished
Mfr # 884-21-STD-B9X-C
Zoro # G1209089
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Stake
Base Material
Metal Alloy
Belt Length
7 1/2 ft
Post Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
884-21-STD-B9X-C
Zoro #
G1209089
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Belt Length
7 1/2 ft
Post Height
43 in
Belt Width
2 in
Height Adjustability
Fixed Height
Maximum Overall Height
36 in
Manufacturer Warranty Length
2 yr
Details
Item
Barrier Post with Belt
Base Type
Stake
Base Material
Metal Alloy
Post Material
Plastic
Belt Color
Black
Color
Red
Belt Message
None
Base Finish
Unfinished
ADA Compliance
No
Finish
Unfinished
Post Finish
Powder Coated
Number of Belts
1
Post Color
Red
Legend
No Legend
Resistance Properties
Wear Resistant
Belt Pattern
No Pattern
Indoor/Outdoor Usage
Outdoor
Description
Barrier Post with Belt, Maximum Overall Height 36 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Black, Belt Pattern No Pattern, Post Color Red, Product Type Post, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Powder Coated, Base Type Stake, Base Material Metal Alloy, Base Finish Unfinished, ADA Compliance No, Resistance Properties Wear Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.