Barrier Post with Belt, White, 13 ft Length, 36 1/2 in Post Height, Out of Service

  • Mfr # 889F-32-32-MAX-NO-YEX-C

  • Zoro # G7127504


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Flange
Base Material
Steel
Belt Length
13 ft
Post Material
Metal Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
889F-32-32-MAX-NO-YEX-C
Zoro #
G7127504
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 1/2 in
Belt Length
13 ft
Post Height
36 1/2 in
Belt Width
2 in
Base Diameter
5 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
2 yr
Maximum Overall Height
36 1/2 in

Details

Item
Barrier Post with Belt
Base Type
Flange
Base Material
Steel
Post Material
Metal Alloy
Belt Color
Yellow With Black Text
Color
White
Belt Message
Out of service
Number of Belts
1
Post Finish
Powder Coated
Base Finish
Powder Coated
ADA Compliance
No
Post Color
White
Legend
Out of Service
Base Color
White
Cassette Configuration
Detachable
Resistance Properties
Weather Resistant
Legend Color
Black
Base Configuration
Attached
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Maximum Overall Height 36 1/2 in, Legend Out of Service, Legend Color Black, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Yellow, Post Color White, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Metal Alloy, Post Finish Powder Coated, Base Type Flange, Base Configuration Attached, Base Diameter 5 in, Base Material Steel, Base Finish Powder Coated, Base Color White, ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.