Barrier Post with Belt, White, 13 ft Length, 38 in Post Height, No Legend, White

  • Mfr # MARINEPOST-32-MAX-NO-Y5X-C

  • Zoro # G6360024


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Standard
Base Material
Stainless Steel
Belt Length
13 ft
Post Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MARINEPOST-32-MAX-NO-Y5X-C
Zoro #
G6360024
UPC #
-
Country of Origin
China

Dimensions

Post Diameter
2 1/2 in
Belt Length
13 ft
Post Height
38 in
Belt Width
2 in
Base Diameter
14 in
Maximum Overall Height
38 in
Manufacturer Warranty Length
2 yr
Height Adjustability
Fixed Height

Details

Item
Barrier Post with Belt
Base Type
Standard
Base Material
Stainless Steel
Post Material
Stainless Steel
Belt Color
Yellow
Color
White
Belt Message
None
Post Finish
White
Base Finish
White
Number of Belts
1
Finish
White
ADA Compliance
Yes
Legend
No Legend
Base Color
White
Post Color
White
Resistance Properties
Weather Resistant
Belt Pattern
No Pattern
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 13 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Post Color White, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Stainless Steel, Post Finish White, Base Type Standard, Base Diameter 14 in, Base Material Stainless Steel, Base Finish White, Base Color White, ADA Compliance Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products