Barrier Post with Belt, Yellow, 24 ft Length, 7-1/2" Post Height, No Legend, Unfinished

  • Mfr # 897-24-C-35-NO-D4X-C

  • Zoro # G8506176


product price:  $225.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
4 in
Base Type
Basic
Base Material
ABS Plastic
Belt Length
24 ft
Post Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
897-24-C-35-NO-D4X-C
Zoro #
G8506176
UPC #
-
Country of Origin
United Kingdom

Dimensions

Post Diameter
4 in
Belt Length
24 ft
Post Height
7-1/2"
Belt Width
2"

Details

Item
Barrier Post with Belt
Base Type
Basic
Base Material
ABS Plastic
Post Material
Plastic
Belt Color
Black/Yellow
Color
Yellow
Belt Message
None
Number of Belts
1
Base Finish
Unfinished
Post Finish
Yellow
Finish
Unfinished
Legend
No Legend
Frame Color
Yellow
Frame Finish
Unfinished
Belt Pattern
Diagonal Stripe
Indoor/Outdoor Usage
Indoor

Description

Barrier Post with Belt, Belt Length 24 ft, Belt Width 2 In., Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Yellow, Number of Belts 1, Frame Finish Unfinished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.