Barrier Post with Belt, Yellow, 7 1/2 ft Length, 38 in Post Height, No Legend, Unfinished
Mfr # 875-33-STD-Y5-NV-C
Zoro # G1209579
product price:Â $175.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Basic
Base Material
Cast Iron
Belt Length
7 1/2 ft
Post Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
875-33-STD-Y5-NV-C
Zoro #
G1209579
UPC #
-
Country of Origin
China
Dimensions
Post Diameter
2 1/2 in
Belt Length
7 1/2 ft
Post Height
38 in
Belt Width
2 in
Base Diameter
14 in
Manufacturer Warranty Length
2 yr
Height Adjustability
Fixed Height
Maximum Overall Height
37 1/2 in
Details
Item
Barrier Post with Belt
Base Type
Basic
Base Material
Cast Iron
Post Material
Plastic
Belt Color
Yellow
Color
Yellow
Belt Message
None
Post Finish
Black
Finish
Unfinished
Base Finish
Unfinished
ADA Compliance
No
Number of Belts
1
Post Color
Black
Legend
No Legend
Belt Pattern
No Pattern
Indoor/Outdoor Usage
Indoor
Description
Barrier Post with Belt, Maximum Overall Height 37 1/2 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Post Color Black, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Black, Base Type Basic, Base Diameter 14 in, Base Material Cast Iron, Base Finish Unfinished, ADA Compliance No, Height Adjustability Fixed Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.