Barrier Post with Belt, Yellow, 7 1/2 ft Length, 38 in Post Height, No Legend, Unfinished

  • Mfr # 885-35-STD-Y5-NV-C

  • Zoro # G1209560


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Fillable
Base Material
Plastic
Belt Length
7 1/2 ft
Post Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
885-35-STD-Y5-NV-C
Zoro #
G1209560
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
7 1/2 ft
Post Height
38 in
Belt Width
2 in
Base Diameter
15 in
Height Adjustability
Fixed Height
Maximum Overall Height
38 in
Manufacturer Warranty Length
2 yr

Details

Item
Barrier Post with Belt
Base Type
Fillable
Base Material
Plastic
Post Material
Plastic
Belt Color
Yellow
Color
Yellow
Belt Message
None
Base Finish
Unfinished
Finish
Unfinished
Post Finish
Powder Coated
ADA Compliance
No
Number of Belts
1
Legend
No Legend
Post Color
Yellow
Belt Pattern
No Pattern
Resistance Properties
Weather Resistant
Indoor/Outdoor Usage
Indoor/Outdoor

Description

Barrier Post with Belt, Maximum Overall Height 38 in, Legend No Legend, Legend Color Not Applicable, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Post Color Yellow, Product Type Stanchion, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Powder Coated, Base Type Fillable, Base Diameter 15 in, Base Material Plastic, Base Finish Unfinished, ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products