Barrier Post with Belt, Yellow, 7 1/2 ft Length, 43 in Post Height, Authorized Access Only
Mfr # 884-35-STD-RAX-C
Zoro # G1209238
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Stake
Base Material
Metal Alloy
Belt Length
7 1/2 ft
Post Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
884-35-STD-RAX-C
Zoro #
G1209238
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Belt Length
7 1/2 ft
Post Height
43 in
Belt Width
2 in
Manufacturer Warranty Length
2 yr
Height Adjustability
Fixed Height
Maximum Overall Height
36 in
Details
Item
Barrier Post with Belt
Base Type
Stake
Base Material
Metal Alloy
Post Material
Plastic
Belt Color
Red
Color
Yellow
Belt Message
Authorized Access Only
Number of Belts
1
Finish
Unfinished
Base Finish
Unfinished
ADA Compliance
No
Post Finish
Powder Coated
Post Color
Yellow
Legend
Authorized Access Only
Legend Color
White
Indoor/Outdoor Usage
Outdoor
Description
Barrier Post with Belt, Maximum Overall Height 36 in, Legend Authorized Access Only, Legend Color White, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Red, Post Color Yellow, Product Type Post, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Powder Coated, Base Type Stake, Base Material Metal Alloy, Base Finish Unfinished, ADA Compliance No, Height Adjustability Fixed Height, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.