Barrier Post with Belt, Yellow, 7 1/2 ft Length, 43 in Post Height, Caution Do Not Enter

  • Mfr # 884-35-STD-YAX-C

  • Zoro # G1209509


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Stake
Base Material
Metal Alloy
Belt Length
7 1/2 ft
Post Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
884-35-STD-YAX-C
Zoro #
G1209509
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Belt Length
7 1/2 ft
Post Height
43 in
Belt Width
2 in
Manufacturer Warranty Length
2 yr
Maximum Overall Height
36 in
Height Adjustability
Fixed Height

Details

Item
Barrier Post with Belt
Base Type
Stake
Base Material
Metal Alloy
Post Material
Plastic
Belt Color
Yellow
Color
Yellow
Belt Message
Caution - Do Not Enter
Number of Belts
1
Base Finish
Unfinished
Post Finish
Powder Coated
ADA Compliance
No
Finish
Unfinished
Post Color
Yellow
Legend
Caution Do Not Enter
Legend Color
Black
Indoor/Outdoor Usage
Outdoor

Description

Barrier Post with Belt, Maximum Overall Height 36 in, Legend Caution Do Not Enter, Legend Color Black, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Yellow, Post Color Yellow, Product Type Post, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Powder Coated, Base Type Stake, Base Material Metal Alloy, Base Finish Unfinished, ADA Compliance No, Height Adjustability Fixed Height, Indoor/Outdoor Usage Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.