Barrier Post with Belt, Yellow, 7 1/2 ft Length, 43 in Post Height, Cleaning in Progress
Mfr # 884-35-STD-YCX-C
Zoro # G1209463
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Stake
Base Material
Metal Alloy
Belt Length
7 1/2 ft
Post Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
884-35-STD-YCX-C
Zoro #
G1209463
UPC #
-
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Belt Length
7 1/2 ft
Post Height
43 in
Belt Width
2 in
Maximum Overall Height
36 in
Height Adjustability
Fixed Height
Manufacturer Warranty Length
2 yr
Details
Item
Barrier Post with Belt
Base Type
Stake
Base Material
Metal Alloy
Post Material
Plastic
Belt Color
Yellow
Color
Yellow
Belt Message
Cleaning in progress
Number of Belts
1
ADA Compliance
No
Post Finish
Powder Coated
Finish
Unfinished
Base Finish
Unfinished
Legend
Cleaning in Progress
Post Color
Yellow
Legend Color
Black
Indoor/Outdoor Usage
Outdoor
Description
Barrier Post with Belt, Maximum Overall Height 36 in, Legend Cleaning in Progress, Legend Color Black, Number of Belts 1, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Yellow, Post Color Yellow, Product Type Post, Minimum Overall Height Not Applicable, Post Diameter 2 1/2 in, Post Material Plastic, Post Finish Powder Coated, Base Type Stake, Base Material Metal Alloy, Base Finish Unfinished, ADA Compliance No, Height Adjustability Fixed Height, Indoor/Outdoor Usage Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.