Zoro Homepage

Barrier Rope, Velour, 6 ft L

  • Mfr # ROPE-VELR-43-06/0-2-SNAP-1S

  • Zoro # G2009981


product price: $94.29
/ea
Free Shipping & Returns

Key Features

Overall Length
6 ft
Rope Color
Maroon
Material
Velour
For Use With
Traditional Crowd Control Posts
End Style
Satin Chrome Snap End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ROPE-VELR-43-06/0-2-SNAP-1S
Zoro #
G2009981
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 ft
Rope Diameter
1 1/2 in

Details

Item
Barrier Rope
Rope Color
Maroon
Material
Velour
For Use With
Traditional Crowd Control Posts
End Style
Satin Chrome Snap End
Weight
2 lb
Rope Material
Velour
End Cap Finish
Satin Chrome
End Cap Style
Snap End

Description

Barrier Rope, Rope Color Maroon, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Finish Satin Chrome, Weight 2 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.