Barrier Rope, Velour, 6 ft L
Mfr # ROPE-VELR-43-06/0-2-SNAP-2P
Zoro # G2009975
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 ft
For Use With
Traditional Crowd Control Posts
Rope Color
Maroon
End Style
Polished Brass Snap End
Material
Velour
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ROPE-VELR-43-06/0-2-SNAP-2P
Zoro #
G2009975
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 ft
Rope Diameter
1 1/2 in
Details
Item
Barrier Rope
For Use With
Traditional Crowd Control Posts
Rope Color
Maroon
End Style
Polished Brass Snap End
Material
Velour
Weight
2 lb
Rope Material
Velour
End Cap Material
Metal
End Cap Style
Snap End
End Cap Finish
Polished Brass
Description
Barrier Rope, Rope Color Maroon, Overall Length 6 ft, Rope Diameter 1 1/2 in, Rope Material Velour, End Cap Style Snap End, End Cap Material Metal, End Cap Finish Polished Brass, Weight 2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.