Belt Barrier, Black, Belt Color Blue
Mfr # 896-STD-33-STD-NO-L5X-C
Zoro # G7423193
product price: $62.69
/eaKey Features
Belt Length
7 1/2 ft
Belt Color
Blue
Includes
Receiving Clip
Mounting Style
Fixed Mounting Plate
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
896-STD-33-STD-NO-L5X-C
Zoro #
G7423193
UPC #
094705660416
Country of Origin
United Kingdom
Dimensions
Belt Length
7 1/2 ft
Width (In.)
2 in
Belt Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Blue
Includes
Receiving Clip
Mounting Style
Fixed Mounting Plate
Finish
Black
Type
Wall Unit
Includes Mounting Hardware
Included
Belt Pattern
No Pattern
Legend
No Legend
Reflectivity
Non-Reflective
Number of Belts
1
Frame Color
Black
Description
Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 7 1/2 ft, Belt Width 2 in, Belt Color Blue, Belt Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Reflectivity Non-Reflective, Number of Belts 1, Includes Receiving Clip, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.