Zoro Homepage

Belt Barrier, Black, Belt Color Blue

  • Mfr # 897-30-S-33-NO-L5X-C

  • Zoro # G6234837


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Belt Length
30 ft
Belt Color
Blue
Finish
Black
Type
Wall Unit
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
897-30-S-33-NO-L5X-C
Zoro #
G6234837
UPC #
-
Country of Origin
United Kingdom

Dimensions

Belt Length
30 ft
Width (In.)
2 in

Details

Item
Retractable Belt Barrier
Belt Color
Blue
Finish
Black
Type
Wall Unit
Frame Color
Black
Number of Belts
1

Description

Retractable Belt Barrier, Belt Length 30 ft, Belt Color Blue, Frame Color Black, Number of Belts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.