Belt Barrier, Black, Belt Color Red
Mfr # 896-STD-33-MAX-NO-R5X-C
Zoro # G7423333
product price: $99.89
/ea
Free Shipping & Returns
Key Features
Belt Length
12 ft
Belt Color
Red
Includes
Receiving Clip
Mounting Style
Fixed Mounting Plate
Type
Wall Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
896-STD-33-MAX-NO-R5X-C
Zoro #
G7423333
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
12 ft
Width (In.)
2 in
Belt Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Red
Includes
Receiving Clip
Mounting Style
Fixed Mounting Plate
Type
Wall Unit
Finish
Black
Number of Belts
1
Frame Color
Black
Includes Mounting Hardware
Included
Belt Pattern
No Pattern
Legend
No Legend
Description
Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 12 ft, Belt Width 2 in, Belt Color Red, Belt Pattern Horizontal Stripe, Legend No Legend, Frame Color Black, Number of Belts 1, Includes Receiving Clip, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.