Belt Barrier, Black, Belt Color Yellow
Mfr # 896-STD-33-MAX-NO-YAX-C
Zoro # G7423376
product price: $94.55
/ea
Free Shipping & Returns
Key Features
Belt Length
13 ft
Belt Color
Yellow
Belt Message
Caution Do Not Enter
Includes
Wall Receiver Clip
Mounting Style
Fixed Mounting Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
896-STD-33-MAX-NO-YAX-C
Zoro #
G7423376
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
13 ft
Width (In.)
2 in
Belt Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Caution Do Not Enter
Includes
Wall Receiver Clip
Mounting Style
Fixed Mounting Plate
Type
Wall Unit
Finish
Black
Frame Material
Metal Alloy
Reflectivity
Non-Reflective
Belt Pattern
No Pattern
Number of Belts
1
Legend
Caution Do Not Enter
Legend Color
Black
Weight
2 lb
Includes Mounting Hardware
Included
Frame Color
Black
Description
Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 13 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Weight 2 lb, Number of Belts 1, Frame Material Metal Alloy, Includes Wall Receiver Clip, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.