Belt Barrier, Black, Belt Color Yellow
Mfr # 897-24-S-33-NO-YAX-C
Zoro # G7423586
product price: $143.44
/ea
Free Shipping & Returns
Key Features
Belt Length
24 ft
Belt Color
Yellow
Belt Message
Caution Do Not Enter
Includes
Wall Receiver Clip
Mounting Style
Fixed Mounting Plate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
897-24-S-33-NO-YAX-C
Zoro #
G7423586
UPC #
-
Country of Origin
United Kingdom
Dimensions
Belt Length
24 ft
Width (In.)
2 in
Belt Width
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Caution Do Not Enter
Includes
Wall Receiver Clip
Mounting Style
Fixed Mounting Plate
Finish
Black
Type
Wall Unit
Includes Mounting Hardware
Included
Legend
Caution Do Not Enter
Frame Color
Black
Number of Belts
1
Legend Color
Black
Belt Pattern
No Pattern
Reflectivity
Non-Reflective
Frame Material
Plastic
Description
Retractable Belt Barrier, Mounting Style Fixed Mounting Plate, Belt Length 24 ft, Belt Width 2 in, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Frame Color Black, Reflectivity Non-Reflective, Number of Belts 1, Frame Material Plastic, Includes Wall Receiver Clip, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.