Belt Barrier, Black, Belt Color Yellow

  • Mfr # 897-30-C-33-NO-YCX-A

  • Zoro # G6235302


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Belt Length
30 ft
Belt Color
Yellow
Belt Message
Cleaning in progress
Includes
Hose Clamp Fixing, Wire Clip Belt End
Mounting Style
Hose Clamp Mounting Plate, Wire Clip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
897-30-C-33-NO-YCX-A
Zoro #
G6235302
UPC #
-
Country of Origin
United Kingdom

Dimensions

Belt Length
30 ft
Width (In.)
2 in

Details

Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Cleaning in progress
Includes
Hose Clamp Fixing, Wire Clip Belt End
Mounting Style
Hose Clamp Mounting Plate, Wire Clip
Finish
Black
Type
Wall Unit
Includes Mounting Hardware
Included
Legend Color
Black
Number of Belts
1
Legend
Cleaning in Progress
Frame Color
Black

Description

Retractable Belt Barrier, Mounting Style Hose Clamp Mounting Plate, Wire Clip, Belt Length 30 ft, Belt Color Yellow, Legend Cleaning in Progress, Legend Color Black, Frame Color Black, Number of Belts 1, Includes Hose Clamp Fixing, Wire Clip Belt End, Includes Mounting Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.