Belt Barrier, Blue, Belt Color Yellow
Mfr # 896-STD-23-MAX-NO-YAX-C
Zoro # G6233385
product price: $86.79
/ea
Free Shipping & Returns
Key Features
Belt Length
13 ft
Belt Color
Yellow
Belt Message
Caution Do Not Enter
Width (In.)
2 in
Finish
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
896-STD-23-MAX-NO-YAX-C
Zoro #
G6233385
UPC #
-
Country of Origin
United States
Dimensions
Belt Length
13 ft
Width (In.)
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Caution Do Not Enter
Finish
Blue
Type
Wall Unit
Legend
Caution Do Not Enter
Frame Color
Blue
Legend Color
Black
Number of Belts
1
Description
Retractable Belt Barrier, Belt Length 13 ft, Belt Color Yellow, Legend Caution Do Not Enter, Legend Color Black, Frame Color Blue, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.