Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Barrier, Blue, Belt Color Yellow

  • Mfr # 896-STD-23-MAX-NO-YDX-C

  • Zoro # G6233367


product price: $96.45
/ea
Free Shipping & Returns

Key Features

Belt Length
13 ft
Belt Color
Yellow
Belt Message
DANGER KEEP OUT
Type
Wall Unit
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
896-STD-23-MAX-NO-YDX-C
Zoro #
G6233367
UPC #
-
Country of Origin
United Kingdom

Dimensions

Belt Length
13 ft
Width (In.)
2 in

Details

Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
DANGER KEEP OUT
Type
Wall Unit
Finish
Blue
Frame Color
Blue
Number of Belts
1
Legend
Danger Keep Out
Legend Color
Black

Description

Retractable Belt Barrier, Belt Length 13 ft, Belt Color Yellow, Legend Danger Keep Out, Legend Color Black, Frame Color Blue, Number of Belts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.