Zoro Homepage

Belt Barrier, Blue, Belt Color Yellow

  • Mfr # 896-STD-23-STD-NO-YCX-C

  • Zoro # G6232877


product price: $58.19
/ea

Key Features

Belt Length
7 1/2 ft
Belt Color
Yellow
Belt Message
Cleaning in progress
Finish
Blue
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
896-STD-23-STD-NO-YCX-C
Zoro #
G6232877
UPC #
-
Country of Origin
United States

Dimensions

Belt Length
7 1/2 ft
Width (In.)
2 in

Details

Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Cleaning in progress
Finish
Blue
Type
Wall Unit
Legend Color
Black
Frame Color
Blue
Legend
Cleaning in Progress
Number of Belts
1

Description

Retractable Belt Barrier, Belt Length 7 1/2 ft, Belt Color Yellow, Legend Cleaning in Progress, Legend Color Black, Frame Color Blue, Number of Belts 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.