Belt Barrier, Chrome, Belt Color Yellow

  • Mfr # 897-24-S-1P-NO-YCX-C

  • Zoro # G6234173


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Belt Length
24 ft
Belt Color
Yellow
Belt Message
Cleaning in progress
Type
Wall Unit
Width (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
897-24-S-1P-NO-YCX-C
Zoro #
G6234173
UPC #
-
Country of Origin
United Kingdom

Dimensions

Belt Length
24 ft
Width (In.)
2 in

Details

Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
Cleaning in progress
Type
Wall Unit
Finish
Polished chrome
Legend Color
Black
Number of Belts
1
Legend
Cleaning in Progress
Frame Finish
Polished Chrome

Description

Retractable Belt Barrier, Belt Length 24 ft, Belt Color Yellow, Legend Cleaning in Progress, Legend Color Black, Number of Belts 1, Frame Finish Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.