Belt Barrier, Chrome, Belt Color Yellow
Mfr # 897-24-S-1P-NO-YDX-C
Zoro # G6234164
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Belt Length
24 ft
Belt Color
Yellow
Belt Message
DANGER KEEP OUT
Width (In.)
2 in
Type
Wall Unit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
897-24-S-1P-NO-YDX-C
Zoro #
G6234164
UPC #
-
Country of Origin
United Kingdom
Dimensions
Belt Length
24 ft
Width (In.)
2 in
Details
Item
Retractable Belt Barrier
Belt Color
Yellow
Belt Message
DANGER KEEP OUT
Type
Wall Unit
Finish
Polished chrome
Legend Color
Black
Number of Belts
1
Frame Finish
Polished Chrome
Legend
Danger Keep Out
Description
Retractable Belt Barrier, Belt Length 24 ft, Belt Color Yellow, Legend Danger Keep Out, Legend Color Black, Number of Belts 1, Frame Finish Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.